Panduit Panel & Computer Interface Cables, PanZone Series
Description
The PanZone TX6A 10Gig Cat 6A UTP Zone Cord is a 120-Foot, Blue cable assembly that is constructed of 23 AWG, unshielded, twisted pair, solid, CMP cable with high-performance TX6A 10Gig modular plugs. Its solid conductor design ensures reliable permanent
Cable Type
Cat 6a
Connection Type
UTP
Connection Configuration
Male to Male
Length
120 '
Shielding
No
Plenum Rated
Yes
Strain Relief
Yes
Color
Blue
Approvals
IEC, UL
Net Weight
4.7688 lbs
Gross Weight
4.7688 lbs
Added to cart
UZPPBU120
Panduit Panel & Computer Interface Cables, PanZone Series