V-3966-1002
Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V-3966-1002

Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series

V-3966-1002

Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series
1/2in. Nc Gl 9-13# W/A 3.2
MFG Item Number
V-3966-1002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V-3000 Pneumatic Valves Series
Item #
V-3966-1002
1/2in. Nc Gl 9-13# W/A 3.2

V-3000 Pneumatic Valves Series Information


Specifications

Specifications
Manufacturer Part Number V-3966-1002
Manufacturer Johnson Controls
Product Series V-3000 Pneumatic Valves
Family Series Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series
Description 1/2in. Nc Gl 9-13# W/A 3.2
Capacity 3.2 Cv
Pipe Size 0.5 "
Connection Type Flare
Max Static Pressure 345 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 281 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Closed
Comments 9-13 psi Spring Range
Net Weight 0 lbs
Gross Weight 0 lbs