V-4440-1002
Johnson Controls HVAC Valves, V-4440 Water Valve Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V-4440-1002

Johnson Controls HVAC Valves, V-4440 Water Valve Series

V-4440-1002

Johnson Controls HVAC Valves, V-4440 Water Valve Series
1/2in. H-C 4-12# Elbow 2.4
MFG Item Number
V-4440-1002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V-4440 Water Valve Series
Item #
V-4440-1002
1/2in. H-C 4-12# Elbow 2.4

V-4440 Water Valve Series Information

  • Supplied with a Factory‑Installed V‑3000 Exposed Pneumatic Actuator, Which Has a Synthetic Rubber Diaphragm in a Die‑Cast Aluminum Housing
  • Molded Diaphragm Provides a Constant Diaphragm Effective Area throughout the Stroke
  • Complete Actuator Assembly Can Be Removed without Disturbing the Remainder of the Valve Assembly
  • Completely Enclosed Actuator (V‑3000‑8003 Can Be Ordered Separately for Field Mounting)
  • Valve Has Two Inlets (Upper and Lower) and One Outlet (Center)
  • Lower Inlet Port Is Normally Open (N.O.), and Upper Inlet Port Is Normally Closed (N.C.)
  • V‑4440 Is Both a Switching Valve and a Control Valve
  • Contains Two Modulating Plugs with Replaceable Composition Discs That Are Designed for Both Hot‑ and Cold‑Water Service
  • Bottom Service Connection Is Furnished with a 90 Deg Elbow That Can Be Rotated to Any Position
The V‑4440 Series Water Valve 1/2 and 5/8 in. for Three‑ and Four‑Pipe Systems accurately regulates hot and cold water in small room air conditioning three‑ or four‑pipe systems. The two‑pipe supply system provides heating and cooling water to the room units continuously.

Specifications

Specifications
Manufacturer Part Number V-4440-1002
Manufacturer Johnson Controls
Product Series V-4440 Water Valve
Family Series Johnson Controls HVAC Valves, V-4440 Water Valve Series
Description 1/2in. H-C 4-12# Elbow 2.4
Capacity 2.4 Cv
Pipe Size 0.5 "
Connection Type Flare
Max Static Pressure 250 psi
Body Pattern Three-Way Mixing
Comments 4-12 psi Spring Range, Elbow
Net Weight 0 lbs
Gross Weight 0 lbs