Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V-6135-1 Johnson Controls Miscellaneous, Air Sw. Valve; 3-Way
V-6135-1 Johnson Controls Miscellaneous, Air Sw. Valve; 3-Way
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Johnson Controls |
| Family Series |
Johnson Controls Miscellaneous |
| Manufacturer Part Number |
V-6135-1 |
| Description |
Air Sw. Valve; 3-Way |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.95 lbs |
V-6135-1
Johnson Controls Miscellaneous