Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Valves, V-9000 Rotary Pneumatic Actuators Series
V-9197-14
Johnson Controls HVAC Valves, V-9000 Rotary Pneumatic Actuators Series
Actuator; Spring Return; Pneu; Rack
MFG Item Number
V-9197-14
This item cannot be canceled or returned
Description
HVAC Valves, V-9000 Rotary Pneumatic Actuators Series
Actuator; Spring Return; Pneu; Rack
V-9000 Rotary Pneumatic Actuators Series Information
Specifications
Specifications
| Manufacturer Part Number |
V-9197-14 |
| Manufacturer |
Johnson Controls |
| Product Series |
V-9000 Rotary Pneumatic Actuators |
| Family Series |
Johnson Controls HVAC Valves, V-9000 Rotary Pneumatic Actuators Series |
| Description |
Actuator; Spring Return; Pneu; Rack & Pinion (740) |
| Control Signal |
Pneumatic 60 psi |
| Fail-Safe Mode |
Spring Return |
| Manual Operation |
No |
| Net Weight |
85.2 lbs |
| Gross Weight |
85.2 lbs |
V-9197-14
Johnson Controls HVAC Valves, V-9000 Rotary Pneumatic Actuators Series