Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V076654 Mersen Fuses, BS fuse-link Protistor 17x27 aR 250V

MFG Item Number
V076654

V076654 Mersen Fuses, BS fuse-link Protistor 17x27 aR 250V

MFG Item Number
V076654
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
V076654
BS fuse-link Protistor 17x27 aR 250V

Series Information

Specifications

Specifications
Manufacturer Part Number V076654
Manufacturer Mersen
Family Series Mersen Fuses
Description British Standard fuse-link Protistor 17x27 aR 250V AC UL 50A
Fuse Type Semiconductor
Current Rating 50 A
AC Voltage 250 VAC
Class aR
Characteristic Fast Acting
Package Type Center Bolted
Approvals UL
Net Weight 0 lbs
Gross Weight 0.061 lbs