Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1-2-M20-NA

Eaton Switches

V1-2-M20-NA

Eaton Switches
METAL 1/2 NPT TO 20MM ADAPTER
MFG Item Number
V1-2-M20-NA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
V1-2-M20-NA
METAL 1/2 NPT TO 20MM ADAPTER

Series Information

Specifications

Specifications
Manufacturer Part Number V1-2-M20-NA
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton LS-Titan miniature DIN limit switch conduit adapter
Type Adapter
Net Weight 0.07 lbs
Gross Weight 0.075 lbs