Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1-2-M20

Eaton Switches

V1-2-M20

Eaton Switches
PLASTIC 1/2 NPT TO 20MM ADAPTER
MFG Item Number
V1-2-M20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
V1-2-M20
PLASTIC 1/2 NPT TO 20MM ADAPTER

Series Information

Specifications

Specifications
Manufacturer Part Number V1-2-M20
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton LS-Titan miniature DIN limit switch screw terminal, M20, Accessory, 0.5 in, Used with LS-Titan Safety Switch, American pipe thread, metal
Type Screw Terminal
Net Weight 0 lbs
Gross Weight 0.02 lbs