Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1-8/16A-5M-PUR-O4 Pepperl Fuchs Cordsets, Cables/Accessories, 285362
V1-8/16A-5M-PUR-O4 Pepperl Fuchs Cordsets, Cables/Accessories, 285362
Item Number
V1-8/16A-5M-PUR-O4
This item cannot be canceled or returned
Description
Item #
V1-8/16A-5M-PUR-O4
Cables/Accessories, 285362
Specifications
Specifications
| Manufacturer Part Number |
285362 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Cordsets |
| Description |
Cables/Accessories, 285362 |
| Number of Pins |
5 |
| Number of Output Ports |
8 |
| Trunk Connection |
Cable |
| Trunk Cable Length |
5 m |
| Material |
PBT |
| Status Indicator |
None |
| Voltage |
48 VAC, 48 VDC |
| Current Rating |
Block: 12 A, Port: 2 A |
| Protection Rating |
IP65, IP67, IP69 |
| Net Weight |
2.9233 lbs |
| Gross Weight |
2.9233 lbs |
V1-8/16A-5M-PUR-O4
Pepperl Fuchs Cordsets