Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1-8A-E2-10M-PUR Pepperl Fuchs Cordsets, Cables/Accessories, 259978
V1-8A-E2-10M-PUR Pepperl Fuchs Cordsets, Cables/Accessories, 259978
Item Number
V1-8A-E2-10M-PUR
This item cannot be canceled or returned
Description
Cables/Accessories, 259978
Specifications
Specifications
| Manufacturer Part Number |
259978 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Cordsets |
| Description |
Cables/Accessories, 259978 |
| Number of Pins |
4 |
| Number of Output Ports |
8 |
| Trunk Connection |
Cable |
| Trunk Cable Length |
10 m |
| Material |
PBT |
| Status Indicator |
LED |
| Voltage |
24 VDC |
| Current Rating |
Block: 12 A, Port: 2 A |
| Protection Rating |
IP65, IP67 |
| Approvals |
cURus |
| Net Weight |
2.952 lbs |
| Gross Weight |
2.952 lbs |
V1-8A-E2-10M-PUR
Pepperl Fuchs Cordsets