V1 Series Information
| Manufacturer Part Number | 198716 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | V1 |
| Family Series | Pepperl Fuchs Cordsets, V1 Series |
| Description | Cables/Connectors, 198716 |
| Cable Type | PUR |
| Number of Pins | 4 |
| Connection Type | Straight Plug to Right Angle Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 250 V |
| Color | Gray |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 50 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Braid |
| Number of Wires | 5 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Protection Rating | IP65, IP68, IP69K |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 3.9308 lbs |
| Gross Weight | 3.9308 lbs |