Series Information
| Manufacturer Part Number | 275513 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Cables/Connectors, 275513 |
| Cable Type | PUR |
| Number of Pins | 4 |
| Max Voltage | 60 VDC |
| Color | Black |
| Current Rating | 4 A |
| Splitter Type | Y-Splitter |
| Gender | (1) Male to (2) Female |
| Branch Gender(s) | (2) Female |
| Side 1 Gender | Male |
| Connection Description | (1) M12 Male Connector to (2) M12 Female Corded Connectors |
| Connection | M12 x 1.00 |
| Connector Class | Micro (M12) |
| Material | Diecast Zinc |
| Length | 0.3 m |
| Number of Wires | 4 |
| Number of Keys | 1 |
| Cable Shielding | None |
| Operating Temperature | -40-90 °C |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP67 |
| Approvals | cURus, UL |
| Net Weight | 0.1278 lbs |
| Gross Weight | 0.1278 lbs |