Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1-Y-V11S/V11S
Cables/Accessories, 272277
Item Number
V1-Y-V11S/V11S
This item cannot be canceled or returned
Description
Cables/Accessories, 272277
Specifications
Specifications
| Manufacturer Part Number |
272277 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Cordsets |
| Description |
Cables/Accessories, 272277 |
| Connector Class |
Micro (M12) |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
Y-Splitter |
| Connection |
M12 x 1.00 Female to M12 x 1.00 Male and M12 x 1.00 Male |
| Protection Rating |
IP67 |
| Gender |
Female to (2) Male |
| Voltage |
60 V |
| Current Rating |
4 A |
| Net Weight |
0.0926 lbs |
| Gross Weight |
0.0926 lbs |
V1-Y-V11S/V11S
Pepperl Fuchs Cordsets