V100D
Veris Industries Relays, 100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V100D

Veris Industries Relays, 100 Series

V100D

Veris Industries Relays, 100 Series
Enclosed Relay, Dual, SPDT, 10A
MFG Item Number
V100D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 100 Series
Item #
V100D
Enclosed Relay, Dual, SPDT, 10A

100 Series Information

  • Sleek field enclosure reduces the need for panel space
  • Mounted to any electrical enclosure
  • Flexible tinned stranded wire
  • UL508 Listed...designed and approved for field installation
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
Victory 100 and 200 Series 10 A enclosed relays are pilot‑duty relays in an easy‑to‑use nipple mount enclosure.The V100/V200 Series provide quick relay mounting without a dedicated field enclosure,making them ideal for retrofit projects.Field‑selectable high and low voltage coil inputs provide on‑site versatility.

Specifications

Specifications
Manufacturer Part Number V100D
Manufacturer Veris Industries
Product Series 100
Family Series Veris Industries Relays, 100 Series
Description Enclosed Relay, Dual, SPDT, 10A
Type Enclosed Pilot Relay
Current Rating 10 A
Coil Voltage 10-30 VAC/VDC, 120 VAC
Number of Connections 2
Contact Type DPDT
Mounting Panel
Termination Wire Lead
Wire Size Range 14 "
Operating Temperature -40-131 °F
Humidity Range 10-90% (Noncondensing)
Approvals UL
Net Weight 0.625 lbs
Gross Weight 0.74 lbs