Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V101 Veris Industries Relays, 101 Series, Enclosed Relay, SPST, 10A, w/HOA
V101 Veris Industries Relays, 101 Series, Enclosed Relay, SPST, 10A, w/HOA
This item cannot be canceled or returned
Description
Enclosed Relay, SPST, 10A, w/HOA
Nipple mount Protective cover Sleek enclosure Flexible wire UL508 Listed Switch position monitors APPLICATIONS:
Command contactors Control motors Isolation Device interlocking Relay logic Sense voltages for alarm conditions With a concealed HOA switch for local control and troubleshooting,the Victory 101 Series relays provide HOA flexibility while limiting unauthorized switch manipulation.To further guard against control system override,some relays are equipped with a monitored HOA.
Specifications
Specifications
Manufacturer Part Number
V101
Manufacturer
Veris Industries
Product Series
101
Family Series
Veris Industries Relays, 101 Series
Description
Enclosed Relay, SPST, 10A, w/HOA
Type
Enclosed With HOA switch
Current Rating
10 A
Coil Voltage
10-30 VAC/VDC, 120 VAC
Number of Connections
1
Contact Type
1NO
Mounting
Panel
Termination
Wire Lead
Wire Size Range
14 "
Operating Temperature
-40-131 °F
Humidity Range
10-90% (Noncondensing)
Approvals
UL
Net Weight
0 lbs
Gross Weight
0 lbs
V101
Veris Industries Relays, 101 Series