Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Cordsets, V11 Series
V11-G-3M-PVC-V11-G
Pepperl Fuchs Cordsets, V11 Series
Cables/Connectors, 198846
Item Number
V11-G-3M-PVC-V11-G
This item cannot be canceled or returned
Description
Item #
V11-G-3M-PVC-V11-G
Cables/Connectors, 198846
- Degree of Protection IP67/IP68/IP69K
- Gold‑Plated and Machined Contacts
- Immunity to Vibration, with Mechanical Latching
- Knurled Nut Suitable for Tool Assembly
Specifications
Specifications
| Manufacturer Part Number |
198846 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
V11 |
| Family Series |
Pepperl Fuchs Cordsets, V11 Series |
| Description |
Cables/Connectors, 198846 |
| Cable Type |
PVC |
| Number of Pins |
3 |
| Connection Type |
Straight Plug |
| Connection Configuration |
Male to Female |
| Max Voltage |
300 V |
| Color |
Gray |
| Current Rating |
4 A |
| Connection |
M12 x 1.00 |
| Length |
3 m |
| Connector Class |
Micro (M12) |
| Number of Wires |
3 |
| Operating Temperature |
-25-100 °C |
| Illuminated |
No |
| Status Indicator |
None |
| Cordset Ends |
Double-Ended |
| Cordset Type |
Signal |
| Protection Rating |
IP67, IP68, IP69K |
| Side 1 Gender |
Male |
| Side 1 Angle |
Straight |
| Side 2 Gender |
Female |
| Side 2 Angle |
Straight |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.245 lbs |
V11-G-3M-PVC-V11-G
Pepperl Fuchs Cordsets, V11 Series