V11 Series Information
| Manufacturer Part Number | 236636 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | V11 |
| Family Series | Pepperl Fuchs Cordsets, V11 Series |
| Description | Cables/Connectors, 236636 |
| Cable Type | PUR |
| Number of Pins | 3 |
| Connection Type | Right Angle M12 Female Plug to Straight M8 Male Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 60 V |
| Color | Gray |
| Current Rating | 3 A |
| Connection | M12 x 1.00 to M8 x 1.00 |
| Length | 3 m |
| Connector Class | Micro (M12), Nano (M8) |
| Number of Wires | 3 |
| Operating Temperature | -20-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Right Angle |
| Comments | M12 Female to M8 Male |
| Net Weight | 0.1971 lbs |
| Gross Weight | 0.1971 lbs |