Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Honeywell HVAC Valves, V110 Series
V110E1012/U
Honeywell HVAC Valves, V110 Series
V110 VALVE BODY- VERTICAL ANGLE
MFG Item Number
V110E1012/U
This item cannot be canceled or returned
Description
V110 VALVE BODY- VERTICAL ANGLE
Resilient Material All parts replaceable Nickel‑plated bronze casted body High capacity thermostatic radiator valves with T104 thermostatic actuators provide precise and automatic control of room temperature in two‑pipe systems by modulating the flow of hot water or stream through free‑standing radiators, convectors and other heating units with high capacity requirements.
High capacity Automatic control
Specifications
Specifications
Manufacturer Part Number
V110E1012/U
Manufacturer
Honeywell
Product Series
V110
Family Series
Honeywell HVAC Valves, V110 Series
Description
V110 VALVE BODY- VERTICAL ANGLE PATTERN
Body Pattern
Angle
Pipe Size
0.75 "
Connection Type
Threaded
Capacity
5.8
Operating Temperature
248 °F
Net Weight
1.1 lbs
Gross Weight
0.0688 lbs
V110E1012/U
Honeywell HVAC Valves, V110 Series