Series Information
| Manufacturer Part Number | 910903 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Accessories |
| Cable Type | PVC |
| Number of Pins | 3 |
| Connection Type | 1/2" Straight Female to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 300 VDC |
| Color | Yellow |
| Current Rating | 4 A |
| Length | 5 m |
| Connector Class | Micro (1/2 in) |
| Cable Shielding | None |
| Number of Keys | 2 |
| Wire Size Range | 18 |
| Operating Temperature | -31-100 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Type | Single-Ended |
| Protection Rating | IP68, IP69K |
| Side 1 Gender | Female |
| Approvals | cULus |
| Net Weight | 0.6746 lbs |
| Gross Weight | 0.6746 lbs |