V120
Veris Industries Relays, 120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V120

Veris Industries Relays, 120 Series

V120

Veris Industries Relays, 120 Series
Coil: 24VAC/DC, 120VAC, Contact:
MFG Item Number
V120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 120 Series
Item #
V120
Coil: 24VAC/DC, 120VAC, Contact:

120 Series Information

  • Sleek field enclosure reduces the need for panel space
  • The nipple mount feature allows the V120/220 Series to be mounted to any electrical enclosure easing installation
  • HP Ratings make the V120/V220 ideal for control of fractional HP motors
  • Flexible tinned stranded wire...fits easily in tight spaces and provides secure connections to wire nuts
  • UL508 Listed
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
The Victory 120 and 220 20 A SPDT enclosed relays combine a power duty relay with a high level of field‑selectability and versatility.The devices are quick and easy to install using the threaded nipple mount.With no need for a dedicated field enclosure,this series is ideal for retrofit projects.

Specifications

Specifications
Manufacturer Part Number V120
Manufacturer Veris Industries
Product Series 120
Family Series Veris Industries Relays, 120 Series
Description Coil: 24VAC/DC, 120VAC, Contact: 20A SPDT
Type Power Duty
Current Rating 20 A
Coil Voltage 24 VAC/VDC, 120 VAC
Number of Connections 1
Contact Type SPDT
Mounting Panel
Termination Wire Lead
Wire Size Range 14 "
Operating Temperature -29-140 °F
Humidity Range 10-90% (Noncondensing)
Approvals UL
Net Weight 0.395 lbs
Gross Weight 0.44 lbs