V122
Veris Industries Relays, 122 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V122

Veris Industries Relays, 122 Series

V122

Veris Industries Relays, 122 Series
Enclosed Relay, SPDT, 20A,
MFG Item Number
V122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 122 Series
Item #
V122
Enclosed Relay, SPDT, 20A,

122 Series Information

  • Protective cover
  • Nipple mount
  • Switch position monitors
  • Flexible wire
  • UL508 Listed
  • Sleek enclosure
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
The Victory 121,122,and 123 Series HOA relays have a concealed HOA switch for local control and troubleshooting with limited unauthorized switch manipulation.To further guard against control system override,the V122/V222 and V123/V223 are equipped with a monitored HOA.The V122/V222 provides a two‑wire resistive output and the V123/V223 offers a three‑wire digital monitor.Now you can enjoy the convenience of local control with none of the drawbacks.

Specifications

Specifications
Manufacturer Part Number V122
Manufacturer Veris Industries
Product Series 122
Family Series Veris Industries Relays, 122 Series
Description Enclosed Relay, SPDT, 20A, w/Monitored HOA, 0-10K
Type Enclosed With HOA switch
Current Rating 20 A
Coil Voltage 24 VAC/VDC, 120 VAC
Number of Connections 1
Contact Type 1NO
Mounting Panel
Termination Wire Lead
Wire Size Range 14 "
Operating Temperature -40-131 °F
Humidity Range 10-90% (Noncondensing)
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs