Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V12S-W
Cables/Accessories, 912913
This item cannot be canceled or returned
Description
Cables/Accessories, 912913
Specifications
Specifications
| Manufacturer Part Number |
912913 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Connectors |
| Description |
Cables/Accessories, 912913 |
| Gender |
Male with Male Threads |
| Number of Pins |
3 |
| Connection |
1/2-20 UN2A |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
4-6 mm |
| Number of Cables |
1 |
| AC Voltage |
250 VAC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-25-90 °C |
| Body Material |
PA |
| Material |
Nickel-Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V12S-W
Pepperl Fuchs Connectors