Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Metal Oxide Varistors, C-lll Series
V130LA20CP
Littelfuse Metal Oxide Varistors, C-lll Series
Radial Varistor 20MM Rohs / Lead
MFG Item Number
V130LA20CP
This item cannot be canceled or returned
Description
Metal Oxide Varistors, C-lll Series
Radial Varistor 20MM Rohs / Lead
High Energy Absorption Capability High Pulse Life Rating High peak Pulse Current Capability Wide Operating Voltage Range RoHS Compliant The C‑lll series of metal oxide varistors are specifically designed for applications requiring high surge energy absorption ratings and superior multiple pulse absorption rating. This is achieved through a special dielectric material formulation which also results in higher repetitive surge ratings than other MOV types.
Specifications
Specifications
Manufacturer Part Number
V130LA20CP
Manufacturer
Littelfuse
Product Series
C-lll
Family Series
Littelfuse Metal Oxide Varistors, C-lll Series
Description
Radial Varistor 20MM Rohs / Lead Free
Max Applied Voltage RMS
130 Vrms
Energy (Joules)
200 J
Max Clamping Amps
100 A
Max Clamping Volts
340 V
Peak Current
10,000 A
Lead Type
Straight (Bulk)
Marking on Part
P130L20C
MOV Type
Radial Lead
Approvals
CSA, UR, VDE
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
V130LA20CP
Littelfuse Metal Oxide Varistors, C-lll Series