Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V130LS10AP Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 14MM Rohs / Lead
MFG Item Number
V130LS10AP
V130LS10AP Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 14MM Rohs / Lead
MFG Item Number
V130LS10AP
This item cannot be canceled or returned
Description
Metal Oxide Varistors, LA Series
Radial Varistor 14MM Rohs / Lead
Energy Absorption Capability Wide Operating Voltage Range Available in Tape and Reel or Bulk Pack RoHS Compliant The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.
Specifications
Specifications
Manufacturer Part Number
V130LS10AP
Manufacturer
Littelfuse
Product Series
LA
Family Series
Littelfuse Metal Oxide Varistors, LA Series
Description
Radial Varistor 14MM Rohs / Lead Free
Typical Capacitance (pf)
1,000 pF
Max Applied Voltage RMS
130 Vrms
Max Applied Voltage DC
175 VDC
Energy (Joules)
38 J
Max Clamping Amps
50 A
Max Clamping Volts
340 V
Peak Current
4,500 A
Lead Type
Straight (Tape and Reel)
Marking on Part
P130L10
MOV Type
Radial Lead
Approvals
CSA, UR, VDE
Net Weight
0.005 lbs
Gross Weight
0.005 lbs
V130LS10AP
Littelfuse Metal Oxide Varistors, LA Series