V142BB60
Littelfuse Metal Oxide Varistors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V142BB60 Littelfuse Metal Oxide Varistors, BB Varistor 60MM

MFG Item Number
V142BB60

V142BB60 Littelfuse Metal Oxide Varistors, BB Varistor 60MM

MFG Item Number
V142BB60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Metal Oxide Varistors, Series
Item #
V142BB60
BB Varistor 60MM

Series Information

  • High Energy Absorption Capability
  • Wide Operating Voltage Range
  • Rigid Terminals for Secure Wire Contact
  • Case Design Provides Complete Electrical Isolation for Disc Subassembly
  • RoHS Compliant
The BA and BB series transient surge suppressors are heavy‑duty metal oxide varistors designed to provide surge protection for motor controls and power supplies used in oil‑drilling, mining, transportation equipment and other heavy industrial AC line applications. They feature improved creep and strike capability to minimize breakdown along the package surface, a package design that provides complete electrical isolation of the disk subassembly, and rigid terminals to ensure secure wire contacts.

Specifications

Specifications
Manufacturer Part Number V142BB60
Manufacturer Littelfuse
Family Series Littelfuse Metal Oxide Varistors
Description BB Varistor 60MM
Typical Capacitance (pf) 1,800 pF
Max Applied Voltage RMS 1,400 Vrms
Max Applied Voltage DC 1,750 VDC
Energy (Joules) 5,000 J
Max Clamping Volts 3,600 V
Peak Current 70,000 A
Phase Single
MOV Type Panel Mount
Approvals UR
Net Weight 2.05 lbs
Gross Weight 2.05 lbs