Series Information
| Manufacturer Part Number | 200767 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | PosiTrack System (WCS), 200767 |
| Cable Type | PUR |
| Number of Pins | 5 |
| Connection Type | Female Straight Plug to Male Straight Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 36 VDC |
| Color | Black |
| Current Rating | 1.5 A |
| Connection | M12 x 1.00 to D-Sub |
| Length | 0.5 m |
| Connector Class | Micro (M12), D-Sub |
| Number of Wires | 5 |
| Number of Keys | 1 |
| Operating Temperature | -25-85 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Material | Diecast Zinc |
| Protection Rating | IP20 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 0.1962 lbs |
| Gross Weight | 0.1962 lbs |