Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V15-G-10M-PVC-V15-G Pepperl Fuchs Cordsets, V15 Series, Cables/Connectors, 240775-100019
MFG Item Number
240775-100019
V15-G-10M-PVC-V15-G Pepperl Fuchs Cordsets, V15 Series, Cables/Connectors, 240775-100019
MFG Item Number
240775-100019
Item Number
V15-G-10M-PVC-V15-G
This item cannot be canceled or returned
Description
Item #
V15-G-10M-PVC-V15-G
Cables/Connectors, 240775-100019
- Suitable for DeviceNet and CANopen
- Suitable for Drag Chains
- Immunity to Vibration, with Mechanical Latching
- Knurled Nut Suitable for Tool Assembly
Specifications
Specifications
| Manufacturer Part Number |
240775-100019 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
V15 |
| Family Series |
Pepperl Fuchs Cordsets, V15 Series |
| Description |
Cables/Connectors, 240775-100019 |
| Cable Type |
PVC |
| Number of Pins |
5 |
| Connection Type |
Straight Plug |
| Connection Configuration |
Male to Female |
| Max Voltage |
250 V |
| Color |
Gray |
| Current Rating |
4 A |
| Connection |
M12 x 1.00 |
| Length |
10 m |
| Connector Class |
Micro (M12) |
| Number of Wires |
5 |
| Operating Temperature |
-20-70 °C |
| Illuminated |
No |
| Status Indicator |
None |
| Cordset Ends |
Double-Ended |
| Cordset Type |
Data |
| Protection Rating |
IP67, IP68, IP69K |
| Side 1 Gender |
Male |
| Side 1 Angle |
Straight |
| Side 2 Gender |
Female |
| Side 2 Angle |
Straight |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0022 lbs |
V15-G-10M-PVC-V15-G
Pepperl Fuchs Cordsets, V15 Series