Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V150LA2P Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 7MM Rohs / Lead Free
V150LA2P Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 7MM Rohs / Lead Free
This item cannot be canceled or returned
Description
Metal Oxide Varistors, LA Series
Radial Varistor 7MM Rohs / Lead Free
Energy Absorption Capability Wide Operating Voltage Range Available in Tape and Reel or Bulk Pack RoHS Compliant The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.
Specifications
Specifications
Manufacturer Part Number
V150LA2P
Manufacturer
Littelfuse
Product Series
LA
Family Series
Littelfuse Metal Oxide Varistors, LA Series
Description
Radial Varistor 7MM Rohs / Lead Free
Typical Capacitance (pf)
150 pF
Max Applied Voltage RMS
150 Vrms
Max Applied Voltage DC
200 VDC
Energy (Joules)
13 J
Max Clamping Amps
10 A
Max Clamping Volts
395 V
Peak Current
1,200 A
Lead Type
Straight (Bulk)
Marking on Part
P1502
MOV Type
Radial Lead
Approvals
CSA, UR, VDE
Net Weight
0.0015 lbs
Gross Weight
0.0015 lbs
V150LA2P
Littelfuse Metal Oxide Varistors, LA Series