Series Information
| Manufacturer Part Number | 322924 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Accessories |
| Receptacle Description | Receptacle |
| Connector Class | Micro (M12) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 5 |
| Mounting | Front Mount |
| Connection | M12 x 1.00 |
| Length | 0.5 m |
| Mounting Threads | M16 x 1.50 |
| Protection Rating | IP68 |
| Number of Wires | 5 |
| Max Voltage | 63 VAC, 63 VDC |
| Current Rating | 12 A |
| Operating Temperature | -40-85 °C |
| Status Indicator | None |
| Net Weight | 0.2553 lbs |
| Gross Weight | 0.2553 lbs |