Series Information
| Manufacturer Part Number | 219138 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Connectors |
| Description | Cables/Accessories, 219138 |
| Gender | Male with Male Threads |
| Number of Pins | 5 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 5-8 mm |
| Number of Cables | 1 |
| DC Voltage | 60 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-85 °C |
| Body Material | Nickel-Plated Zinc |
| Approvals | cURus |
| Net Weight | 0.1102 lbs |
| Gross Weight | 0.1102 lbs |