Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V15S-Y24B-V15/V15
Cables/Connectors, 275459
Item Number
V15S-Y24B-V15/V15
This item cannot be canceled or returned
Description
Cables/Connectors, 275459
Specifications
Specifications
| Manufacturer Part Number |
275459 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Cordsets |
| Description |
Cables/Connectors, 275459 |
| Connector Class |
Micro (M12) |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Y-Splitter |
| Connection |
M12 x 1.00 Male to M12 x 1.00 Female and M12 x 1.00 Female |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
60 V |
| Current Rating |
4 A |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.055 lbs |
V15S-Y24B-V15/V15
Pepperl Fuchs Cordsets