Series Information
| Manufacturer Part Number | 194225 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Cables/Accessories, 194225 |
| Connector Class | Micro (M12) |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection Type | Y-Splitter |
| Connection | M12 x 1.00 Female to M12 x 1.00 Male and M12 x 1.00 Female |
| Protection Rating | IP67 |
| Gender | Female to (1) Male (1) Female |
| Voltage | 60 V |
| Current Rating | 4 A |
| Net Weight | 0.0617 lbs |
| Gross Weight | 0.0617 lbs |