Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V16-W
Cables/Accessories, 105011
This item cannot be canceled or returned
Description
Cables/Accessories, 105011
Specifications
Specifications
| Manufacturer Part Number |
105011 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Connectors |
| Description |
Cables/Accessories, 105011 |
| Number of Pins |
6 |
| Connection |
RD 25 x 1/8 |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
6-8 mm |
| Number of Cables |
1 |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Current Rating |
10 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-100 °C |
| Body Material |
PBT |
| Net Weight |
0.0926 lbs |
| Gross Weight |
0.0926 lbs |
V16-W
Pepperl Fuchs Connectors