Series Information
| Manufacturer Part Number | 456933 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Cables/Accessories, 456933 |
| Receptacle Description | Straight Receptacle |
| Connector Class | Micro (M12) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 8 |
| Mounting | Front Mount |
| Connection | M12 x 1.00 |
| Length | 0.5 m |
| Mounting Threads | M16 x 1.50 |
| Protection Rating | IP67 |
| Number of Wires | 8 |
| Max Voltage | 30 VDC |
| Current Rating | 2 A |
| Operating Temperature | -25-85 °C |
| Status Indicator | None |
| Approvals | cURus |
| Net Weight | 0.0485 lbs |
| Gross Weight | 0.0485 lbs |