Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1CP45A

Brady Signs & Signage

V1CP45A

Brady Signs & Signage
PRINZING V SIGN - NO CELL PHONES
Item Number
V1CP45A
MFG Item Number
49351
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
V1CP45A
PRINZING V SIGN - NO CELL PHONES

Series Information

Specifications

Specifications
Manufacturer Part Number 49351
Manufacturer Brady
Family Series Brady Signs & Signage
Description V No Cell Phones Sign, 6 H x 9 W x 4 D, Acrylic
Type Office/Facility Signs
Background Color Brown
Legend No Cell Phones
Material Acrylic
Language English
Height 9 "
Width 6 "
Net Weight 0 lbs
Gross Weight 0.0225 lbs