Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1EP24A

Brady Signs & Signage

V1EP24A

Brady Signs & Signage
PRINZING V SIGN EYE PROTECTION REQ
Item Number
V1EP24A
MFG Item Number
50021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
V1EP24A
PRINZING V SIGN EYE PROTECTION REQ

Series Information

Specifications

Specifications
Manufacturer Part Number 50021
Manufacturer Brady
Family Series Brady Signs & Signage
Description V CAUTION Eye Protection Required In This Area Sign, 6 H x 9 W x 4 D, Acrylic
Type Security/Admittance Signs
Background Color Yellow
Header Caution
Legend Eye Protection Required In This Area
Material Acrylic
Language English
Height 9 "
Width 6 "
Net Weight 0 lbs
Gross Weight 0.0234 lbs