V1K21A00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1K21A00 TCI Filters, V1K Series, V1000, 21 AMP, 480 V., OPEN, STD.

MFG Item Number
V1K21A00

V1K21A00 TCI Filters, V1K Series, V1000, 21 AMP, 480 V., OPEN, STD.

MFG Item Number
V1K21A00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, V1K Series
Item #
V1K21A00
V1000, 21 AMP, 480 V., OPEN, STD.

V1K Series Information

  • Increase the Voltage Rise Time
  • Extend the Life of the Motor
  • Improve System Productivity
  • Protect Long Lead Lengths
  • Increased Energy Savings
  • Reduce Common Mode
  • Prevent Motor Failure
  • Protect Cable Runs

Specifications

Specifications
Manufacturer Part Number V1K21A00
Manufacturer TCI
Product Series V1K
Family Series TCI Filters, V1K Series
Description V1000, 21 AMP, 480 V., OPEN, STD.
Current Rating 21 A
Watts Loss 110 W
Voltage 600 VAC
Frequency 60 Hz
Motor HP @ 480V: 15 hp, @ 550-600V: 0 hp
Enclosed No
Approvals cUL, UL
Comments 3 Phase
Net Weight 10.11 lbs
Gross Weight 10.11 lbs