Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1K250A01EX TCI Filters, V1K Series, V1000, 250 AMP, 480 V., ENCLOSED,
MFG Item Number
V1K250A01EX
V1K250A01EX TCI Filters, V1K Series, V1000, 250 AMP, 480 V., ENCLOSED,
MFG Item Number
V1K250A01EX
This item cannot be canceled or returned
Description
V1000, 250 AMP, 480 V., ENCLOSED,
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
| Manufacturer Part Number |
V1K250A01EX |
| Manufacturer |
TCI |
| Product Series |
V1K |
| Family Series |
TCI Filters, V1K Series |
| Description |
V1000, 250 AMP, 480 V., ENCLOSED, EXTENDED |
| Current Rating |
250 A |
| Watts Loss |
290 W |
| Voltage |
480 VAC |
| Motor HP |
@ 480V: 200 hp |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
Heavy Duty Model |
| Net Weight |
93 lbs |
| Gross Weight |
93 lbs |
V1K250A01EX
TCI Filters, V1K Series