V1K25A03EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1K25A03EX

TCI Filters, V1K Series

V1K25A03EX

TCI Filters, V1K Series
DV/DT Filter,25A,600V,NEMA3R,Heavy
MFG Item Number
V1K25A03EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, V1K Series
Item #
V1K25A03EX
DV/DT Filter,25A,600V,NEMA3R,Heavy

V1K Series Information

  • Increase the Voltage Rise Time
  • Extend the Life of the Motor
  • Improve System Productivity
  • Protect Long Lead Lengths
  • Increased Energy Savings
  • Reduce Common Mode
  • Prevent Motor Failure
  • Protect Cable Runs

Specifications

Specifications
Manufacturer Part Number V1K25A03EX
Manufacturer TCI
Product Series V1K
Family Series TCI Filters, V1K Series
Description DV/DT Filter,25A,600V,NEMA3R,Heavy Duty
Current Rating 25 A
Watts Loss 110 W
Voltage 600 VAC
Motor HP @ 550-600V: 15 hp
Enclosed Yes
NEMA Rating NEMA 3R
Approvals cUL, UL
Comments Heavy Duty Model
Net Weight 29 lbs
Gross Weight 29 lbs