Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1K362A01
V1000, 362 AMP, 480 V., ENCLOSED,
MFG Item Number
V1K362A01
This item cannot be canceled or returned
Description
V1000, 362 AMP, 480 V., ENCLOSED,
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
| Manufacturer Part Number |
V1K362A01 |
| Manufacturer |
TCI |
| Product Series |
V1K |
| Family Series |
TCI Filters, V1K Series |
| Description |
V1000, 362 AMP, 480 V., ENCLOSED, STD. |
| Current Rating |
362 A |
| Watts Loss |
300 W |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| Motor HP |
@ 480V: 300 hp, @ 550-600V: 350 hp |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
3 Phase |
| Net Weight |
117 lbs |
| Gross Weight |
117 lbs |
V1K362A01
TCI Filters, V1K Series