Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1K420A01 TCI Filters, V1K Series, V1000, 420 AMP, 480 V., ENCLOSED,
MFG Item Number
V1K420A01
V1K420A01 TCI Filters, V1K Series, V1000, 420 AMP, 480 V., ENCLOSED,
MFG Item Number
V1K420A01
This item cannot be canceled or returned
Description
V1000, 420 AMP, 480 V., ENCLOSED,
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
| Manufacturer Part Number |
V1K420A01 |
| Manufacturer |
TCI |
| Product Series |
V1K |
| Family Series |
TCI Filters, V1K Series |
| Description |
V1000, 420 AMP, 480 V., ENCLOSED, STD. |
| Current Rating |
420 A |
| Watts Loss |
450 W |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| Motor HP |
@ 480V: 350 hp, @ 550-600V: 450 hp |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
3 Phase |
| Net Weight |
132 lbs |
| Gross Weight |
132 lbs |
V1K420A01
TCI Filters, V1K Series