Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1K480A01EX
V1000, 480 AMP, 480 V., ENCLOSED,
MFG Item Number
V1K480A01EX
This item cannot be canceled or returned
Description
V1000, 480 AMP, 480 V., ENCLOSED,
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
| Manufacturer Part Number |
V1K480A01EX |
| Manufacturer |
TCI |
| Product Series |
V1K |
| Family Series |
TCI Filters, V1K Series |
| Description |
V1000, 480 AMP, 480 V., ENCLOSED, EXTENDED |
| Current Rating |
480 A |
| Watts Loss |
475 W |
| Voltage |
480 VAC |
| Motor HP |
@ 480V: 400 hp |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
Heavy Duty Model |
| Net Weight |
138 lbs |
| Gross Weight |
138 lbs |
V1K480A01EX
TCI Filters, V1K Series