Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1K4A01 TCI Filters, V1K Series, V1000, 4 AMP, 480 V., ENCLOSED, STD.
V1K4A01 TCI Filters, V1K Series, V1000, 4 AMP, 480 V., ENCLOSED, STD.
This item cannot be canceled or returned
Description
V1000, 4 AMP, 480 V., ENCLOSED, STD.
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
| Manufacturer Part Number |
V1K4A01 |
| Manufacturer |
TCI |
| Product Series |
V1K |
| Family Series |
TCI Filters, V1K Series |
| Description |
V1000, 4 AMP, 480 V., ENCLOSED, STD. |
| Current Rating |
4 A |
| Watts Loss |
75 W |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| Motor HP |
@ 480V: 2 hp, @ 550-600V: 3 hp |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
3 Phase |
| Net Weight |
9.78 lbs |
| Gross Weight |
11.615 lbs |
V1K4A01
TCI Filters, V1K Series