Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1K4A01EX
V1000, 4 AMP, 480 V., ENCLOSED,
MFG Item Number
V1K4A01EX
This item cannot be canceled or returned
Description
V1000, 4 AMP, 480 V., ENCLOSED,
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
| Manufacturer Part Number |
V1K4A01EX |
| Manufacturer |
TCI |
| Product Series |
V1K |
| Family Series |
TCI Filters, V1K Series |
| Description |
V1000, 4 AMP, 480 V., ENCLOSED, EXTENDED |
| Current Rating |
4 A |
| Watts Loss |
75 W |
| Voltage |
480 VAC |
| Motor HP |
@ 480V: 2 hp |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
Heavy Duty Model |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
V1K4A01EX
TCI Filters, V1K Series