Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1K55A03 TCI Filters, V1K Series, DV/DT Filter,55A,600V,NEMA3R
V1K55A03 TCI Filters, V1K Series, DV/DT Filter,55A,600V,NEMA3R
This item cannot be canceled or returned
Description
DV/DT Filter,55A,600V,NEMA3R
- Increase the Voltage Rise Time
- Extend the Life of the Motor
- Improve System Productivity
- Protect Long Lead Lengths
- Increased Energy Savings
- Reduce Common Mode
- Prevent Motor Failure
- Protect Cable Runs
Specifications
Specifications
| Manufacturer Part Number |
V1K55A03 |
| Manufacturer |
TCI |
| Product Series |
V1K |
| Family Series |
TCI Filters, V1K Series |
| Description |
DV/DT Filter,55A,600V,NEMA3R |
| Current Rating |
55 A |
| Watts Loss |
145 W |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| Motor HP |
@ 480V: 40 hp, @ 550-600V: 50 hp |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
cUL, UL |
| Comments |
3 Phase |
| Net Weight |
56 lbs |
| Gross Weight |
56 lbs |
V1K55A03
TCI Filters, V1K Series