V1K6A01EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1K6A01EX TCI Filters, V1K Series, V1000, 6 AMP, 480 V., ENCLOSED,

MFG Item Number
V1K6A01EX

V1K6A01EX TCI Filters, V1K Series, V1000, 6 AMP, 480 V., ENCLOSED,

MFG Item Number
V1K6A01EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, V1K Series
Item #
V1K6A01EX
V1000, 6 AMP, 480 V., ENCLOSED,

V1K Series Information

  • Increase the Voltage Rise Time
  • Extend the Life of the Motor
  • Improve System Productivity
  • Protect Long Lead Lengths
  • Increased Energy Savings
  • Reduce Common Mode
  • Prevent Motor Failure
  • Protect Cable Runs

Specifications

Specifications
Manufacturer Part Number V1K6A01EX
Manufacturer TCI
Product Series V1K
Family Series TCI Filters, V1K Series
Description V1000, 6 AMP, 480 V., ENCLOSED, EXTENDED
Current Rating 6 A
Watts Loss 80 W
Voltage 480 VAC
Motor HP @ 480V: 3 hp
Enclosed Yes
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Heavy Duty Model
Net Weight 11 lbs
Gross Weight 11 lbs