V1K6A03EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1K6A03EX TCI Filters, V1K Series, DV/DT Filter,6A,600V,NEMA3R,Heavy

MFG Item Number
V1K6A03EX

V1K6A03EX TCI Filters, V1K Series, DV/DT Filter,6A,600V,NEMA3R,Heavy

MFG Item Number
V1K6A03EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, V1K Series
Item #
V1K6A03EX
DV/DT Filter,6A,600V,NEMA3R,Heavy

V1K Series Information

  • Increase the Voltage Rise Time
  • Extend the Life of the Motor
  • Improve System Productivity
  • Protect Long Lead Lengths
  • Increased Energy Savings
  • Reduce Common Mode
  • Prevent Motor Failure
  • Protect Cable Runs

Specifications

Specifications
Manufacturer Part Number V1K6A03EX
Manufacturer TCI
Product Series V1K
Family Series TCI Filters, V1K Series
Description DV/DT Filter,6A,600V,NEMA3R,Heavy Duty
Current Rating 6 A
Watts Loss 80 W
Voltage 600 VAC
Motor HP @ 550-600V: 3 hp
Enclosed Yes
NEMA Rating NEMA 3R
Approvals cUL, UL
Comments Heavy Duty Model
Net Weight 25 lbs
Gross Weight 25 lbs