Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1MS03A

Brady Signs & Signage

V1MS03A

Brady Signs & Signage
PRINZING V SIGN - MSDS INFO
Item Number
V1MS03A
MFG Item Number
49387
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
V1MS03A
PRINZING V SIGN - MSDS INFO

Series Information

Specifications

Specifications
Manufacturer Part Number 49387
Manufacturer Brady
Family Series Brady Signs & Signage
Description V MSDS Info Sign, 6 H x 9 W x 4 D, Acrylic
Type High-Visibility Signs
Background Color White
Header MSDS INFO
Material Acrylic
Net Weight 0 lbs
Gross Weight 0.0238 lbs