Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V1S-G-Q2
Cables/Accessories, 198343
This item cannot be canceled or returned
Description
Cables/Accessories, 198343
Specifications
Specifications
| Manufacturer Part Number |
198343 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Connectors |
| Description |
Cables/Accessories, 198343 |
| Gender |
Male with Male Threads |
| Number of Pins |
4 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP65, IP67 |
| Angle |
Straight |
| Cable Diameter Range |
4-8 mm |
| Number of Cables |
1 |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-25-80 °C |
| Body Material |
PA66 |
| Approvals |
cURus |
| Net Weight |
0.0004 lbs |
| Gross Weight |
0.05 lbs |
V1S-G-Q2
Pepperl Fuchs Connectors