V1 Series Information
| Manufacturer Part Number | 294578 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | V1 |
| Family Series | Pepperl Fuchs Cordsets, V1 Series |
| Description | Cables/Accessories, 294578 |
| Cable Type | PP-EPDM |
| Number of Pins | 4 |
| Connection Type | Straight Plug to Right Angle Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 250 V |
| Color | White |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 2 m |
| Connector Class | Micro (M12) |
| Number of Wires | 4 |
| Operating Temperature | -40-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67, IP68, IP69 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Right Angle |
| Approvals | FDA |
| Net Weight | 0.1927 lbs |
| Gross Weight | 0.1927 lbs |